Buy more than* S$200* and get FREE SHIPPING

Linear-Scale Silver, Stopper

5.00 (2)
Material (stopper)
Brass
Material (Body)
Stainless steel (silver finish)
...see all
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bench rule: 335x25x1.0 stopper: 20x35x6 300 90 1PC 1 76752 36939612 16.98 SGD
Shipped after 2017-02-27
Bench rule: 175x15x0.5 stopper: 15x22x5 150 20 1PC 1 76751 36939603 11.82 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inking of the dimensions of the time of installation of the screen door
5
From Japan
On 2015-04-24 14:52:53
It is quite convenient can be marked by a constant width stopper is attached. But watch out because the stopper there is a risk of loss and is not firmly stop the screws so easy to fall. Be the stopper of the stopper is needed?
This review is about item#36939603.
Wood working
5
From Japan
On 2014-12-24 08:51:54
Very convenient when continuous work.
This review is about item#36939603.

Related Products