Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measuring Range (cm) Scale Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Scale Dimension (Length L x Width W x Thickness) (mm) Measuring Range (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1mm pitch up and down 335x25x1.0 - 65 1-0890 332-5156 300 1PC 1 13463 36939637 15.99 SGD
In stock
- - - - - - - - 1pc(s) 1 13498 20721417 329.99 SGD
In stock
60, 60 1 mm vertical pitch 640x30x1.2, 640x30x1.2 600, 600 180, 180 - - - 1pc(s) 1 -- 07092478 39.99 SGD
In stock
- 1mm pitch up and down 175x15x0.5 - 10 - - 150 1PC 1 13404 36939621 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Crack length measurement
5
From Japan
On 2016-08-05 19:43:25
It is handy to measure the length direction of cracks in the crack survey.
This review is about item#36939621.
Draw a straight line
5
From Japan
On 2015-08-26 09:05:02
The scale was accurate and easy to use
This review is about item#36939637.
Used for sanitizing at the manufacturing site, for kihiki work
5
From Japan
On 2015-06-17 11:48:13
On the production site in units of millimeters, the scale is extremely easy to see and useful.
This review is about item#36939621.
Normally measuring parts and putting the cutter knife
5
From Japan
On 2015-01-16 08:42:58
I have used it from before. I think that 0.5 mm is not necessary for this type of ruler, if you need 0.5 mm, use a precision measuring instrument such as a caliper. This product does not peel off the ink of the memory quite well and I like it very much.
This review is about item#36939637.

Related Products