Buy more than* S$200* and get FREE SHIPPING

Reinforcing Rod Sensor

4.50 (2)
Caution
Cannot distinguish wood and metal., Cannot distinguish wood and metal.
2014 TRUSCO Published Page
2-2359
Detection of Depth (mm)
Wood, etc. / about 25, metal / about 40
Warning
○ (wire)
Body Dimensions (mm)
160x80x30
Main Part Dimension (mm)
160x80x30
Power
One stacked 9V battery x (included)
Weight (g)
230
Material (Body)
ABS resin
TRUSCO Part Number
335-3460
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78657 36939655 78.31 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Indoor DIY
4
From Japan
On 2016-12-06 21:43:51
It is very useful for exploring the interior, shelving and dining.
This review is about item#36939655.
Handrail construction of a wheelchair accessible toilet
5
From Japan
On 2016-03-17 16:24:43
Sensor sensitivity is good, easy to use.
This review is about item#36939655.

Related Products