Buy more than* S$200* and get FREE SHIPPING

Tripod Laser Level

Purpose
Civil engineering, construction and measurement, Civil engineering, construction and measurement
Automatic leveling range
+/- 5 degree (horizontal and vertical automatic leveling)
2014 TRUSCO Published Page
2-2406
Safe Mode
Safety deposit mode lamp blinks, rotor stop, laser flashes
Optical Output (mW)
1 following class 2 (JIS C6802: 2005)
Rotation Speed
Two-stage high-speed (500 +/- 50RPM) low speed (120 +/- 50RPM)
Size (mm)
178x190x138
Scan Method
Yu (long, short three stages, of a point)
Warning
(Correction range deviation) rotor stopped, buzzer sound, laser flashing (battery power) Power pilot lamp flashes
Dust-proof Water-proof
IP56 equivalent
Automatic Correction Range
+/-5degree
Protection Level
IP56 equivalent
Continuous Opreration Time
(Alkaline batteries) for about 15 hours about 19 hours (rechargeable batteries)
Light Source(mm)
635 (red semiconductor laser)
Dimensions (Vetical x Horizontal) (mm)
190x178
Pricision
(Vertical) + / -15, (horizontal) + / -10
Power
2 x4 AA alkaline batteries (included)
Operating Temperature Range (deg C)
-10 to 45
Measuring Range
600m diameter
Weight (kg)
1.6
TRUSCO Part Number
327-4136
Specification
JSIMA (Japan Surveying Instruments Manufacturers' Association) inspection certificate issued available (fee required)
Accessories
X2 This hard case tripod receiver for receiver clamp remote control laser glass target single 2 batteries x4 This 9V battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STS-V600 37413196 1,779.99 SGD
In stock
ADD TO CART

Related Products