Buy more than* S$200* and get FREE SHIPPING

Handle Type Elevator Tripod A

1.00 (2)
Platform Width (mm)
300 (elevator)
Height Adjustment Range (mm)
630 - 1710
Weight (g)
1348
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 76629 36939847 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Measurement
1
From Japan
On 2017-10-06 23:09:11
It is not a level used professionally instead of a few millimeters ticks a few meters just touched by a lot of backlash. I changed it to a thing of about 7,000 yen It was a thing of a usable level.
Laser marking machine
1
From Japan
On 2014-04-22 13:54:25
I bought it because it was one of famous manufacturers, but I was surprised to see the exact same thing as the cheapest rattling used until then. It is a terrible story.
This review is about item#36939847.

Related Products