Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Inclinometer Dl-155 V

4.00 (1)
Purpose
For measurement of horizontal, parallel, and angle of inclination, For measurement of horizontal, parallel, and angle of inclination
Display Mode
Reg. mode, comparison mode switchable
Functions
AUTO POWER OFF (AFTER 6 minitues. or so after operation starts), BATTERY CHARGE WARNING (LIQUID CRYSTAL DISPLAY)
Continuous Opreration Time
About 600 hours(at the time of alkaline dry cell use)
Angle (Degree)
360 degree (detection range) 4 directions 90, and 4 directions 99.9%
Minimum
0.1 degree or 0.1%
Power
AAA battery x 3pcs (included)
Weight (g)
324
Height (mm)
56
Thickness (mm)
31
Length (mm)
155
TRUSCO Part Number
294-6718
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL-155V 36939944 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure inclination angle of piping
4
From Japan
On 2018-03-28 15:44:43
We would like you to automate the correction function. Correct all by turning the power on / off.
This review is about item#36939944.

Related Products