Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dl270Lv Laser With Digital Inclinometer

Detection Accuracy
At positions of 0 degree, 90 degree, 180 degree, 270 degree +/- 0.1 degree Other than that +/-0.2 degree
Laser Light Precision
+/-2mm/5m
Optical Output
Below 1mW Class 2 (JIS C 6802: 2005)
Beam Diameter
About phi 3 mm(laser irradiation position on 5 m, indoor light at 200-300 LX)
Auto Power-off
Available, after 20 minitues the operation starts
Dust-proof Water-proof
Equivalent to IP54
Light Source
635nm red diode laser
Continuous Opreration Time (hours)
At laser on/ about 20, at laser off/ about 50
Measurement Range (degree)
360 (4 directions 90 degree and 4 directions 99.9% display)
Display Type
(Angle) normal modes, comparison mode switchable
Display
liquid crystal display (degree, % switchable ), with backlight, 180 degree rotatable 0 degree, 90 degree, 180 degree, 270 degree (0% display) BUZZER SOUND (Push type, OFF-convertible)
Working Range
(Laser) about 30 m (indoor use)* Reachable distance under general lighting about 10 m (outdoor use)* Decreases under the scorching sun
Minimum
0.1 degree or 0.1 %
Power
AAA batteries x 3
Operating Temperature Range (deg C)
-10 degree C to + 45 degree c (non-condensing)
Weight (g)
559
Dimension (mm)
270x30x55
TRUSCO Part Number
332-7116
Specification
V-shaped; built-in magnets; rotatable LCD display (up to 180 degrees); fixed display; capabe pf reconditioning; gradient and angle display; comparison display mode; 30 mm laser height; reversal LCD display; sound feature
Accessories
AAA batteries x 3, dedicated soft case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL270LV 36939953 249.90 SGD
In stock
ADD TO CART

Related Products