Buy more than* S$200* and get FREE SHIPPING

Aluminum Level

5.00 (5)
Purpose
Tilt measurement., Tilt measurement.
2014 TRUSCO Published Page
2-2375
Magnet
None
Pricision
+/-0.5mm/m
Height (mm)
50
...see all>
Product Options
ADD TO CART
Sensitivity Weight (g) Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensitivity Weight (g) Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10mm / m (0.57 degree) 380 - 800 352-8120 1PC 1 SL-80N 37069155 38.99 SGD
In stock
10mm / m (0.57 degree) 310 - 600 352-8111 1PC 1 SL-60N 37069137 32.99 SGD
In stock
10mm / m (0.57 degree) 290 - 500 352-8103 1PC 1 SL-50N 37069112 28.99 SGD
In stock
10mm / m (0.57 degree) 240 - 300 352-8081 1PC 1 SL-30N 37069076 29.99 SGD
In stock
10mm / m (0.57 degree) 1350 - 1500 352-8065 1PC 1 SL-150N 37069033 82.99 SGD
In stock
10mm / m (0.57 degree) 800 - 1200 352-8057 1PC 1 SL-120N 37069015 53.99 SGD
In stock
10mm/m(0.57degree ) 620 21 1000 352-8049 1PC 1 SL-100N 37068997 43.99 SGD
In stock
10mm/m(0.57degree ) 150 21 200 352-8073 1PC 1 SL-20N 37069051 22.99 SGD
In stock
10mm/m(0.57degree ) 250 21 400 352-8090 1PC 1 SL-40N 37069094 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Stone construction
5
From Japan
On 2017-07-13 06:58:39
I like this series because it is easy to see
This review is about item#37069015.
When setting up the site curing enclosure Horizontal is taken, or when the product is installed horizontally
5
From Japan
On 2017-03-03 14:56:27
Bubbles are solid and easy to see. Compact and convenient to carry.
This review is about item#37069051.
measurement
5
From Japan
On 2016-02-09 21:55:00
In the shop, 900 is pretty well arranged, but I feel that 1200 is not dealt with as much as I thought. I am satisfied because it is not light.
This review is about item#37069015.
During siding work
5
From Japan
On 2015-11-18 20:13:08
Horizontal degree, you can work precisely Because it is made of steel, I think it's tough.
This review is about item#37068997.
I am doing construction work on the exterior
5
From Japan
On 2015-04-22 21:09:50
It has been indebted to this leveling machine for more than 10 years and it can be used with confidence since there are few wrapping
This review is about item#37069076.

Related Products