Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy Level Revo

5.00 (1)
2014 TRUSCO Published Page
2-2377
Height (mm)
53.5
Length (mm)
120
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Material (liquid) Material (bubble tube) Sensitivity Pricision Material (Body) Thickness (mm) Magnet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Material (liquid) Material (bubble tube) Sensitivity Pricision Material (Body) Thickness (mm) Magnet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 309-9571 - - - - - - None 1PC 1 76428 36939996 12.99 SGD
Shipped after 2018-05-01
62 309-9580 Petroleum-based liquid Acrylic resin 0.5mm / m = 0.0286 degree +/- 2.5mm / m = + / - 0.1432 ° within ABS plastic, aluminum 16 Two places 1PC 1 76429 36940005 14.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction exposed piping
5
From Japan
On 2015-01-20 14:56:57
We will demonstrate the principle when looking at the vertical (front and rear, left and right) of piping. Since there is no cover on the water pipe, you can check without having to go around the horizontal air attached directly in front of you. The advantage of being able to minimize movement is great because we want to maintain the system holding piping as much as possible for positioning. The leveling unit itself is also compact and suitable for walking to carry. Since it is a horizontal instrument that is also used around, it will be appreciated if you develop color. For work requiring a little more precision, I also want 450 mm size and 600 mm size.
This review is about item#36940005.

Related Products