Buy more than* S$200* and get FREE SHIPPING

Laser Level

4.67 (3)
2014 TRUSCO Published Page
2-2381
Height (mm)
55
...see all>
Product Options
ADD TO CART
Lifespan Power Output Weight (g) Material (Body) Visible distance Thickness (mm) Laser Wavelength (nm) Length (mm) Material (liquid) Material (bubble tube) TRUSCO Part Number Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lifespan Power Output Weight (g) Material (Body) Visible distance Thickness (mm) Laser Wavelength (nm) Length (mm) Material (liquid) Material (bubble tube) TRUSCO Part Number Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laser / about 10,000 hours Two AAA alkaline batteries (included) 1mW within (JIS Class 2) 310 Aluminum ABS resin polypropylene resin Outdoor / about 10m, indoor / about 30m 25 650 (average wavelength) 300 Petroleum-based liquid Acrylic resin 309-9628 About 10,000 hours 1PC 1 76475 36940014 -
Discontinued
[x]
- - - 410 - - - - 450 - - 309-9636 - 1PC 1 76476 36940023 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Slope of drain pipe
4
From Japan
On 2015-04-26 17:09:55
I wanted the one with the laser attached but the one with the magnet arrived
This review is about item#36940014.
Piping and leveling of the ground
5
From Japan
On 2015-01-15 18:13:19
It took a long time to work because I had never used a laser. From now on it is expected to shorten working time and improve accuracy.
This review is about item#36940014.
Slope of concrete and soil construction.
5
From Japan
On 2013-05-27 13:15:37
It was easy to put out the ink. I used it for the first time.
This review is about item#36940014.

Related Products