Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Underwater Pump

5.00 (2)
Purpose
For sewage drainage in factories, car wash station, building, basement, etc. For drainage of rainwater and spring., For sewage drainage in factories, car wash station, building, basement, etc. For drainage of rainwater and spring.
Caliber (mm)
40
Contaminants Passage Diameter (phi mm)
10
Discharge Rate (L/min)
80
Power Cord (m)
6
Total Pumping Height (m)
6.5
Output (kW)
0.25
...see all>
Product Options
ADD TO CART
Remaining Water Level (mm) Starting Water Level (highest)(mm) Stop Water Level (minimum)(mm) Dimensions (Length L x Width W x Height H) (mm) Power (V) Current (A) Cycle(Hz) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remaining Water Level (mm) Starting Water Level (highest)(mm) Stop Water Level (minimum)(mm) Dimensions (Length L x Width W x Height H) (mm) Power (V) Current (A) Cycle(Hz) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Single-phase 100 5.1 60 7.7 280-8340 - 1PC 1 40PNA2.25S 36940486 579.99 SGD
In stock
115 596 115 236 x 173 x 363 Three-phase 200 1.8 50 6.7 280-8358 2-2202 1PC 1 40PNA2.25 36940452 579.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pump up in places without drainage
5
From Japan
On 2017-01-28 17:54:11
It can also adjust the on / off height, the power is also compact and perfect in GT battle
This review is about item#36940486.
Used for draining spring water tank
5
From Japan
On 2015-03-06 17:07:01
I liked it very much because the drainage capacity is higher than the one I used before and the sound is quiet.
This review is about item#36940477.

Related Products