Buy more than* S$200* and get FREE SHIPPING

Submersible Sewage Pump

5.00 (3)
Purpose
For drainage work in emergency. For civil engineering work, water supply and drainage of pond and aquarium., For drainage work in emergency. For civil engineering work, water supply and drainage of pond and aquarium.
Oprerational Lowest Low-water Level (mm)
100
Caliber (mm)
50, 40
Remaining Water Level (mm)
20
Discharge Rate (L/min)
260(50mm)/220(40mm)
Power Cord (m)
5
Total Pumping Height (m)
10
Power (V)
Single-phase 100
Output (kW)
0.4
Weight (kg)
11
Specification
Non-automatic operation type
...see all>
Product Options
ADD TO CART
Cycle(Hz) TRUSCO Part Number 2014 TRUSCO Published Page Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) TRUSCO Part Number 2014 TRUSCO Published Page Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 293-1311 2-2206 6.9 1PC 1 PX-654 36940592 439.99 SGD
In stock
50 293-1303 - 6.8 1PC 1 PX-554 36940583 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drain of suction well
5
From Japan
On 2018-06-02 09:36:00
It is a masterpiece to be discharged with a great momentum from the suction well depth of about 8 m. I realize the good performance.
This review is about item#36940583.
Rainwater drainage
5
From Japan
On 2017-11-03 18:00:55
Pump purchased here for 20 years as the leaked electricity from the pump. It seems to be strong against corrosion, so it looks good.
This review is about item#36940583.
Construction site
5
From Japan
On 2013-06-29 21:01:48
Ideal.
This review is about item#36940592.

Related Products