Buy more than* S$200* and get FREE SHIPPING

Pressure Test Pumps

5.00 (1)
Purpose
For withstanding pressure and leakage test of various piping.
Discharge Caliber
Rc1/2
Discharge Volume (mL per Time)
13
Tank Capacity (L)
4.6
Maximum Pressure (MPa)
3.43
Weight (kg)
3.4
TRUSCO Part Number
295-1479
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NTP-50 36940601 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydrostatic test of hot water tank heating coil
5
From Japan
On 2015-06-12 20:57:16
Sakusaku water pressure also increased, usability was also good.
This review is about item#36940601.

Related Products