Buy more than* S$200* and get FREE SHIPPING

Oil Pump

5.00 (4)
Liquid
High-viscosity oil
Intake Tube Diameter (mm)
Outer diameter 32
Discharge Capacity
Rotate 1 / 0.5L
Weight (kg)
7
Overall Length (mm)
1380
Material
Steel
Type
Manual drum pump
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SO-25 36940617 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During oil change
5
From Japan
On 2018-01-04 17:45:32
I always wanted it because I asked for OIL in drums, I am satisfied
This review is about item#36940617.
Pumping up engine oil
5
From Japan
On 2016-12-20 21:36:51
It's easy to use and light and never say. Thank you for responding very quickly. Also thank you for everything.
This review is about item#36940617.
Engine oil change from the drum ~
5
From Japan
On 2016-04-22 15:54:33
Drum can not become dirty, perfectly OK
This review is about item#36940617.
For oil change
5
From Japan
On 2014-03-06 17:39:28
Very useful
This review is about item#36940617.

Related Products