Buy more than* S$200* and get FREE SHIPPING

Lay-Flat Hose

Purpose
Drain work and special drain work at the place with little difference in height. Watering of farm, for pesticide application.
Operating temperature Limits
-10 to 60deg C
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Length (m) Weight (kg) TRUSCO Part Number Finishing Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Length (m) Weight (kg) TRUSCO Part Number Finishing Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52x55 0.45 20 5.84 291-0349 - - 1Roll 1 SH-50-20 36941152 -
Discontinued
[x]
41x43 0.5 10 2.3 291-0284 SoftPVCandchemicalfiber Caliber:40A 1Roll 1 SH-40-10 36941116 -
Discontinued
[x]
26x29 0.7 10 1.88 291-0187 - - 1Roll 1 SH-25-10 36941055 -
Discontinued
[x]
33x36 0.7 10 2.23 291-0233 - - 1Roll 1 SH-32-10 36941082 -
Discontinued
[x]
52x55 0.45 30 - 291-0357 - - 1Roll 1 SH-50-30 36941161 -
Discontinued
[x]
33x36 0.70 20 - 291-0241 - - 1Roll 1 SH-32-20 36941091 -
Discontinued
[x]
33x36 0.70 30 - 291-0250 - - 1Roll 1 SH-32-30 36941107 -
Discontinued
[x]
41x43 0.50 20 - 291-0292 - - 1Roll 1 SH-40-20 36941125 -
Discontinued
[x]
52x55 0.45 10 - 291-0331 - - 1Roll 1 SH-50-10 36941143 -
Discontinued
[x]
26x29 0.70 20 - 291-0195 - - 1Roll 1 SH-25-20 36941064 -
Discontinued
[x]
26x29 0.70 30 - 291-0209 - - 1Roll 1 SH-25-30 36941073 -
Discontinued
[x]
ADD TO CART