Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blue Hose 15x20

5.00 (1)
Purpose
For Watering
Brittle Temperature (deg C)
-41
Inner Diameter x Outside Diameter (phi mm)
15x20
Operating Temperature Range (deg C)
0 to 60
Color
Blue
...see all>
Product Options
ADD TO CART
Dimension (Length) Type Structure Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length) Type Structure Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Double pipe hose Itoiri PVC, polyester yarn 1Roll 1 GA-1520L 20B 40361246 82.99 SGD
Shipped after 2018-05-01
- - Double pipe hose Itoiri PVC, polyester yarn 1Roll 1 GA-1520L 5B 40361221 17.99 SGD
Shipped after 2018-05-01
- - Double pipe hose Itoiri PVC, polyester yarn 1Roll 1 GA-1520L 10B 40361237 35.99 SGD
Shipped after 2018-05-01
- - Double pipe hose Itoiri PVC, polyester yarn 1Roll 1 GA-1520L 30B 40361255 99.99 SGD
Shipped after 2018-05-01
50mdrum Gazettehose DoublepipehoseItoiri PVC,polyesteryarn 1Roll 1 GA-1520D 50B 40361264 169.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen hygiene
5
From Japan
On 2013-08-16 20:51:09
I am very satisfied.
This review is about item#40361221.

Related Products