Buy more than* S$200* and get FREE SHIPPING

Rubber Air Hose

Purpose
For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
Working Pressure (MPa)
1
Operating temperature Limits
-20 to 60deg C
Length (m)
10
Material
Synthetic rubber (SBR styrene butadiene rubber)
...see all>
Product Options
ADD TO CART
Weight (kg) Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14.3 6.3x14.3 6.3 351-5265 1Roll 1 GE6-10 36941274 67.99 SGD
Shipped after 2018-04-23
- 16.3 7.9x16.3 7.9 351-5273 1Roll 1 GE8-10 36941283 75.99 SGD
Shipped after 2018-04-23
- 26 15.9x26.0 15.9 351-5257 1Roll 1 GE15-10 36941265 119.99 SGD
In stock
- 22.5 12.7x22.5 12.7 351-5249 1Roll 1 GE12-10 36941256 92.99 SGD
In stock
2.2 17.5 9.5x17.5 9.5 351-5281 1Roll 1 GE9-10 36941292 83.99 SGD
In stock
ADD TO CART

Related Products