Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (kg) Finishing Material TRUSCO Part Number Compatible Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Operating temperature Limits Length (m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Finishing Material TRUSCO Part Number Compatible Inner Diameter x Outside Diameter (phi mm) Working Pressure (MPa) Operating temperature Limits Length (m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 - - - 33x36 0.6 -20 - 60deg C 10 - 1PC 1 FL-32-10 36941457 -
Discontinued
[x]
3.05 - - - 52x55 0.4 -20 - 60deg C 10 - 1PC 1 FL-50-10 36941511 -
Discontinued
[x]
1.4 Vinylchlorideresin(PVC) 240-9488 Caliber:25A 26x29 0.7 -20 to 60deg C 10 Water 1PC 1 FL-25-10 36941423 -
Discontinued
[x]
2.5 - 240-9526 Caliber:40A 40x43 0.6 -20 to 60deg C 10 Water 1PC 1 FL-40-10 36941484 -
Discontinued
[x]
7.5 - 240-9542 - 40x43 0.6 -20 to 60deg C 30 - 1PC 1 FL-40-30 36941502 -
Discontinued
[x]
9.15 - 240-9585 - 52x55 0.4 -20 to 60deg C 30 - 1PC 1 FL-50-30 36941536 -
Discontinued
[x]
- - 240-9496 - 26x29 0.7 -20 to 60deg C 20 - 1PC 1 FL-25-20 36941432 -
Discontinued
[x]
- - 240-9500 - 26x29 0.7 -20 to 60deg C 30 - 1PC 1 FL-25-30 36941441 -
Discontinued
[x]
- - 240-9771 - 33x36 0.6 -20 to 60deg C 30 - 1PC 1 FL-32-30 36941475 -
Discontinued
[x]
- - 240-9534 - 40x43 0.6 -20 to 60deg C 20 - 1PC 1 FL-40-20 36941493 -
Discontinued
[x]
- - 240-9577 - 52x55 0.4 -20 to 60deg C 20 - 1PC 1 FL-50-20 36941527 -
Discontinued
[x]
- - 240-9763 - 33x36 0.6 -20 to 60deg C 20 - 1PC 1 FL-32-20 36941466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Watering of trees
1
From Japan
On 2015-05-23 21:07:00
Although there is no problem with the straight line specification, water turns off as soon as it turns into a corner. It's hard to handle. It is helpful to introduce a dedicated reel when tidying up. Although it is rolled and kept, it takes time and effort to unwind at the time of next use and it is serious.
This review is about item#36941502.