Buy more than* S$200* and get FREE SHIPPING

Free Standing Hose Reel,Aurora Nano

4.50 (4)
Hose Length (m)
Faucet side / 2 (Pachitto with faucet)
Material (Hose)
Vinyl chloride (PVC)
Working Pressure (MPa)
0.7
Material (Body)
Polypropylene (PP)
Specification
With carrying handle
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Hose Nozzle Dimensions (Width W x Depth D x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Hose Nozzle Dimensions (Width W x Depth D x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.83 355-8681 7.5x11 Length (m) / 20 One-touch mounting 168x343x302 Blue 1PC 1 RM220FJ 36941816 79.99 SGD
Shipped after 2018-01-22
2.83 355-8673 7.5x11 Length (m) / 15 One-touch mounting 168x343x302 Blue 1PC 1 RM215FJ 36941807 70.99 SGD
Shipped after 2018-01-22
- 375-4065 7.5x11 Length (m)/15 One-Touch Attachment 168x343x302 Yellow 1PC 1 RM215YL 39425172 -
Discontinued
[x]
- 375-4057 7.5x11 Length (m)/10 One-Touch Attachment 117x280x254 Yellow 1PC 1 RM110YL 39425163 -
Discontinued
[x]
4.89 375-4073 9.0x11 Length (m) / 30 One-touch mounting 184x383x341 Blue 1PC 1 RM330FJ 39425197 109.99 SGD
Shipped after 2018-01-22
1.95 355-8665 7.5x11 Length (m) / 10 One-touch mounting 117x280x254 Blue 1PC 1 RM110FJ 36941791 61.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2017-03-28 14:40:33
Top form Price performance problem NOTHING! I am satisfied.
This review is about item#36941807.
Garden watering
5
From Japan
On 2017-03-11 00:41:58
Compact but hydraulic pressure, length is enough and it is handy.
This review is about item#36941807.
Only flowers
3
From Japan
On 2016-12-25 22:32:26
I was worried that the hose would be frozen in the midwinter because it was a thin type. , I will use it without problems now.
This review is about item#36941807.
Work item cleaning
5
From Japan
On 2016-05-30 08:55:31
It saved us, saving the trouble of going to the home center.
This review is about item#39425197.

Related Products