Buy more than* S$200* and get FREE SHIPPING

Nipple for Square & Ring-type Tap

Compatibale Tap Outer Diameter (mm)
14-20 (round faucet) 11 x 20 (sharp faucet)
Compatible Connector
G079/G079SH/G096/G124
Weight (g)
47
Height (mm)
53
Material
Poly acetal (POM)
TRUSCO Part Number
337-6770
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-147 36941843 10.13 SGD
In stock
ADD TO CART

Related Products