Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PT1/2 Connector

4.45 (11)
Material
ABS resin
Compatible
G040/G065/G044FJ/G147/G064/G074
...see all>
Product Options
ADD TO CART
Height (mm) TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) TRUSCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 342-1333 12 - 15x21 38 1PC 1 G-079 36941861 8.99 SGD
Shipped after 2018-07-26
67 337-6761 15 - 18x26 44 1PC 1 G-124 36941877 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Connector with water spray tube
3
From Japan
On 2018-04-25 10:45:42
I bought it with a water spray tube set. There is no particular problem, I am using it.
This review is about item#36941861.
Used for water supply piping to oil cooler of hydraulic equipment
4
From Japan
On 2018-03-05 11:39:42
It is used indoors, but it also withstands antifreeze liquid (combined with threaded vinyl hose), and it is used without leakage. Originally for watering, it seems to be a product with consideration to weathering, I think that it will keep about 10 years if you use it avoid even freezing it.
This review is about item#36941877.
Outdoor water tap
5
From Japan
On 2018-01-18 15:05:46
It will not leak water pressure. I wonder how long it will last for durability.
This review is about item#36941861.
Flower watering hose
3
From Japan
On 2017-08-07 08:56:36
There is no problem at the joint of the flower watering hose, it can be used well in COSPA.
This review is about item#36941861.
Watering work of the field
5
From Japan
On 2017-05-22 13:03:32
Because it was 100 yen cheaper than home center, I bought it unexpectedly. Takagi made several items and seems to be strong against ultraviolet rays, so the field is nothing at present for three years. I'm looking forward to having years with furrow.
This review is about item#36941861.
Attach to the water hose
5
From Japan
On 2016-10-13 19:26:05
I mounted on a hose with an inner diameter of 15 mm and an outer diameter of 20 mm. It is a product of Takagi so there is a sense of security.
This review is about item#36941861.
15 mm vinyl hose tether
5
From Japan
On 2016-05-12 09:58:26
As I used it before, I like it
This review is about item#36941861.
Irrigation
5
From Japan
On 2015-05-29 13:09:18
If it is a product of another company the connection becomes sweet and the outer plastic cracks rags but I think that this is a solid making that is hard to deteriorate. However, after all, since the inner packing cracks for both female type and male type, although updating is necessary, I think that it will be the longest
Joining of hose
5
From Japan
On 2013-10-02 19:15:05
There is no problem.
This review is about item#36941861.
To connect a faucet and a hose
4
From Japan
On 2013-07-08 13:09:38
I bought it to connect a faucet and a hose. It is solid and good, but expensive, it is the same as buying it at a home center.
This review is about item#36941861.

Related Products