Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Standing Hose Reel,Super Reel

5.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12x20
Dimensions (Width W x Depth D x Height H) (mm)
440x360x390
Length (m)
(Winding) 25
Weight (kg)
1.8
Specification
Only reel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 36941886 89.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because the use period was long, water leaked from the reel body
5
From Japan
On 2018-06-08 17:53:37
Because it was used for a long time, deterioration of the reel body severely water leakage became severe, so I replaced it. As the hose is replaced on the way, it is used as it is
This review is about item#36941886.

Related Products