Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spray Gun

4.00 (2)
Compatible Hose Inner Diameter x Outer Diameter (mm)
15.18 x26
Weight (g)
390
Height (mm)
180
Material
Zinc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 525-211 36941913 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mixer car wash
3
From Japan
On 2017-08-22 19:28:44
It is normal. If it is easier a little more, you can buy it periodically.
This review is about item#36941913.
Car wash of raw cars
5
From Japan
On 2014-11-21 16:31:30
Car washes are essential for raw cars. Daily use This spray gun is more durable and operable than cheap one. I think that it is a bargain for the price.
This review is about item#36941913.

Related Products