Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car Wash Brush,Pachitto

4.00 (2)
Compatible Connector
Takagi made all connector
Weight (g)
110
Length (mm)
390
Specification
One Touch connection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G272 36941974 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car washes
3
From Japan
On 2018-03-31 17:50:52
The possession is good, but the tip of the hair is hard. A bit more soft eyes.
This review is about item#36941974.
Cleaning the window glass
5
From Japan
On 2017-09-19 15:38:21
It is more convenient than anything to connect the hose and it can be washed cleanly.
This review is about item#36941974.

Related Products