Buy more than* S$200* and get FREE SHIPPING

Hose Reel

3.71 (14)
Compatible Hose Inner Diameter x Outer Diameter (mm)
9x11
Use Hose
(Faucet side) length 1 m, one-touch faucet mounting fittings included
Working Pressure (MPa)
0.8
Material
(BODY) POLYPROPYLENE (PP) (HOSE) POLYVINYL CHLORIDE (PVC)
...see all>
Product Options
ADD TO CART
Compatible Hose Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrinkage length(m)/10 232x197x270 1.90 322-8550 1PC 1 10M 36941992 51.99 SGD
Shipped after 2018-02-26
Shrinkage length(m)/15 257x206x300 2.40 322-8576 1PC 1 15M 36942001 61.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 3
1 star 1
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
car wash
1
From Japan
On 2017-10-06 06:45:43
worst! One of the three screws of the faucet cap was stupid from the beginning.
This review is about item#36941992.
Cleaning work after typhoon disaster
5
From Japan
On 2017-09-25 17:25:24
It was very easy to carry and it was also useful from women.
This review is about item#36941992.
Garden watering
5
From Japan
On 2017-09-21 08:03:06
Very easy to carry and easy to move. I was very much concerned.
This review is about item#36941992.
Cleaning the toilet
2
From Japan
On 2017-06-26 18:23:53
The hose is thin and its power drops. I have been using it for about a year, but when I turn it up, I came to sag from the side.
This review is about item#36941992.
Car wash
4
From Japan
On 2017-03-18 23:46:11
I am saved because my hands can be wound up without getting dirty. 10M is just right.
This review is about item#36941992.
Watering in the garden
4
From Japan
On 2016-07-30 06:23:48
Hoisting after work is smooth. Because it is lightweight, it is easy to fall down when pulling the hose. It is a good product that you can comprehend.
This review is about item#36942001.
Washing car wash water
5
From Japan
On 2016-06-17 13:25:31
Since the house is in the case, it seems to last long
This review is about item#36942001.
Sprinkle water on the garden plant
2
From Japan
On 2016-06-08 19:56:30
It is a lightweight structure that can be carried around but in fact it is structurally reformed to make it possible to carry the water supply and equipment mounting hose by just using the fixture with the fixtures on it and do not change the structure of the sprinkler hose and the mounting hose You should be heavy so that it is lightweight so that the equipment falls down and it is difficult to work, so that if you are using the current structure you do not overturn instruments. If the water fitting hose is long enough to be stored in the appliance, the water spray hose can be as much as 1.5 m.
This review is about item#36941992.
Plant watering y
5
From Japan
On 2016-05-10 14:44:58
Compact easy to use. Since it is equipped with a cover, it is possible to prevent cracks in the hose with ultraviolet rays
This review is about item#36941992.
car wash
5
From Japan
On 2016-04-19 22:45:57
I am saved because my hands can be wound up without getting dirty. 10M is just right.
This review is about item#36941992.

Related Products