Buy more than* S$200* and get FREE SHIPPING

Metal Gun L

4.80 (5)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 - 15x21
Type
Back lever type
Weight (g)
274
Height (mm)
200
Material
Zinc-die-casting alloy
TRUSCO Part Number
327-8506
Specification
Connector with water flow switch lever included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G133 36942071 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2018-02-21 15:51:32
It was very easy to connect to the hose. A handy feeling is also very good. It seems to be robust.
This review is about item#36942071.
Used for watering
4
From Japan
On 2017-10-06 09:34:58
Although I do not understand durability, I am using it because it seems to be strong.
This review is about item#36942071.
Faucet fittings
5
From Japan
On 2017-09-16 17:02:38
Although it is a place I exchanged, I am solid firmly with compatibility with the hose.
This review is about item#36942071.
To garden watering
5
From Japan
On 2015-12-06 23:47:42
Although I was using plastic all the time, I was dissatisfied with cracking and becoming unclear with soil, but when I become metal again, that dissatisfaction will be solved.
This review is about item#36942071.
Used for sprinkling water for implantation
5
From Japan
On 2014-10-30 21:36:33
Although it was direct pressure from the water supply, I felt quite the amount of water and water pressure, I felt satisfaction beyond what I thought.
This review is about item#36942071.

Related Products