Buy more than* S$200* and get FREE SHIPPING

Watering Nozzle,Metal Gun with L Type Connector

5.00 (4)
Compatible Hose Inner Diameter x Outer Diameter (mm)
15 - 18x26
Weight (g)
303
Height (mm)
225
Specification
With Connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G140 36942087 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It attached to the tip of the water hose.
5
From Japan
On 2017-12-12 23:14:39
It is for sprinkling water used preliminarily. Those chosen with more durability than usability. I can not conclude without time. I think that it is easy to use.
This review is about item#36942087.
For equipment rinsing
5
From Japan
On 2017-08-06 16:45:02
Anyway, it's nice to make. It may well be usable and durable.
This review is about item#36942087.
Cleaning of air conditioner prefilter
5
From Japan
On 2016-05-05 22:07:11
I used an electric high-pressure washer until now, but I had been looking for a nozzle that could obtain cleaning pressure with direct pressure from the tap with troubles such as voltage drop etc. I bought a metal gun and cleaned it It was. There was satisfactory water pressure, I was able to finish cleaning the prefilter safely.
This review is about item#36942087.
For watering
5
From Japan
On 2015-08-25 15:50:02
It is used for watering. It can be set easily with a connector.
This review is about item#36942087.

Related Products