Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Faucet Cap Nipple,Large Size

Compatibale Tap Outer Diameter (mm)
21 - 25
Compatible Connector
G079 G079SH G096 G124
Compatible Outside Diameter (phi mm)
21 - 25
Weight (g)
45
Height (mm)
58
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G044FJ 36942105 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products