Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Watering Timer

2015 Trusco Published Pages
4 2476
2014 TRUSCO Published Page
3-1140
Compatibale Tap Outer Diameter (mm)
14 - 18
Compatible Hose Diameter (phi mm)
12-15
Compatible Hose Outside Diameter (phi mm)
21mm up
Dimensions (Width W x Depth D x Height H) (mm)
(Timer section) 93x128x155
Power
AA batteries four (optional)
Weight (g)
604
Material
ABS resin AES resin
TRUSCO Part Number
322-8665
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G215 36942166 -
Discontinued
[x]
ADD TO CART

Related Products