Buy more than* S$200* and get FREE SHIPPING

Water Adjustment Nozzle

2015 Trusco Published Pages
4 2465
2014 TRUSCO Published Page
3-1128
Compatible Hose Inner Diameter x Outer Diameter (mm)
12-15x18
Type
One-touch connector type
Weight (g)
212
Height (mm)
200
Material
ABS resin
TRUSCO Part Number
351-8370
Specification
With twist prevention function, one-touch connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGF-NP600TB H/B 36942193 31.99 SGD
In stock
ADD TO CART

Related Products