Buy more than* S$200* and get FREE SHIPPING

Branch Faucet Double Nipple

4.00 (2)
Compatibale Tap Outer Diameter (mm)
14-20 (round faucet) 11 x 20 (sharp faucet)
Compatible Connector
G079/G079SH/G096/G124
Weight (g)
107
Height (mm)
93
TRUSCO Part Number
004-1335
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G074 36942236 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tap water switching
5
From Japan
On 2018-03-15 09:10:03
Because it is simple and fairly durable structure, feeling of use is very good.
This review is about item#36942236.
Attached to outdoor water faucet to branch for hose and hand wash
3
From Japan
On 2016-08-15 13:56:20
The diameter of the faucet of the current tap and the size of the rubber packing in the upper part of this product did not match and it could not be installed. Before buying, it is necessary to investigate by measuring the caliber of the tap of the tap.
This review is about item#36942236.

Related Products