Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CO2/MAG Welding Torch Parts Insulating Nozzle No.8

4.50 (2)
Inner Diameter (mm)
13
Compatible Current (A)
200
Outer Diameter (phi mm)
19
Inner Diameter (phi mm)
13
Weight (g)
30
Overall Length (mm)
75.5
Length (mm)
75.5
Type
No.8 insulation nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 U5342N00 37414456 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-05-28 14:39:16
It sounds nice. I want you to make the cost cheaper
This review is about item#37414456.
Welding operation
5
From Japan
On 2017-01-18 15:16:11
It is used for semiautomatic welding machine of DAIEN. Since it is a genuine product, there is no problem in its use. It is saved because prices are easy.
This review is about item#37414456.

Related Products