Buy more than* S$200* and get FREE SHIPPING

Rod Diameter (phi mm)
(Welding rod) 1.4 - 3.2
Rated Input (kVA)
4.3(3.2)
Usage Rate (%)
20
Dimensions (Width W x Depth D x Height H) (mm)
220x340x290
Output Current (A)
AC130(90)
Input Voltage (V)
Single-phase 200 (100)
Weight (kg)
23
Specification
No electric shock protection
Accessories
Holder with cable (3m), earth clip with cable (3m), input cable (3-wire) 2m, surface welding, welding rod
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-H150WF 36942297 539.99 SGD
In stock
ADD TO CART

Related Products