Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cable Specification - Thickness (mm2) Cycle(Hz) Input Terminal Depth (mm) Electrical Wire Length (m) Electric Wire Specification-Number of Cores Height (mm) Specification Rated Input (kVA) Width (mm) Weight (kg) Welding Current (A) TRUSCO Part Number Electric Cable Specification - Length (m) 2014 TRUSCO Published Page Input Voltage Range (V) Dimensions (Width W x Depth D x Height H) (mm) Open Circuit Voltage (V) Output Current (A) Rated Capacity (kW) Rated Input Voltage (V) Rated Load Voltage (V) Capacity (kVA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Specification - Thickness (mm2) Cycle(Hz) Input Terminal Depth (mm) Electrical Wire Length (m) Electric Wire Specification-Number of Cores Height (mm) Specification Rated Input (kVA) Width (mm) Weight (kg) Welding Current (A) TRUSCO Part Number Electric Cable Specification - Length (m) 2014 TRUSCO Published Page Input Voltage Range (V) Dimensions (Width W x Depth D x Height H) (mm) Open Circuit Voltage (V) Output Current (A) Rated Capacity (kW) Rated Input Voltage (V) Rated Load Voltage (V) Capacity (kVA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 50/60 - 430 - 3 275 - 9.6 153 13 180 - 2 - 180 - 220 150x420x280 24/77(50Hz/60Hz) 180 6.5 Single-phase 200 28/30(50Hz/60Hz) 9.6   1PC 1 DIGITAL-180A 32593136 1,449.90 SGD
Shipped after 2017-04-28
- - - 420 - - 280 Electric shock protection 11.2 160 - - 337-7296 - 2-2523 - 160x420x280 - 200 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DIGITAL-200A 37414587 1,639.90 SGD
Shipped after 2017-04-28
4.0 50/60 - 415 - 3 280 - 9.0 140 - 160 337-7288 2 2-2523 180 to 220 140x415x280 24 160 6.3 Single-phase 200 31 9.0   1PC 1 DIGITAL-160DSK 11075504 1,209.90 SGD
Shipped after 2017-04-28
- - Round terminal (200V) 490 2 - 280 Electric shock protection 14.4 215 - - 394-9915 - 2-2523 - - 24/85 270 11.5 - 36 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DIGITAL-270A 39425601 2,439.90 SGD
Shipped after 2017-04-28
- - - 440 - - 275 Electric shock protection 13.8 195 18 - 394-9907 - 2-2523 - 195x420x290 - 230 - - - -   1PC 1 DIGITAL-230A 37414596 1,879.90 SGD
In stock
ADD TO CART

Related Products