Buy more than* S$200* and get FREE SHIPPING

Torch Parts Orifice

5.00 (1)
2014 TRUSCO Published Page
2-2528
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Type Size Color Overall Length (mm) TRUSCO Part Number Mass (g/piece) Compatible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Type Size Color Overall Length (mm) TRUSCO Part Number Mass (g/piece) Compatible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 N (Panasonic) S (Box) Blue 21 293-2601 6.5 350 1Box(10PC) 1 003002 36942394 34.88 SGD
Shipped after 2017-07-24
16.3 D (Daihen) S (Box)Orange 20 293-2628 6.5 350 1Box(10PC) 1 023014 36942351 35.75 SGD
Shipped after 2017-07-24
19.8 N (Panasonic) L (Box)Blue 26 293-2610 - 500 1Box(10PC) 1 003001 36942385 57.04 SGD
Shipped after 2017-07-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-03-06 10:59:56
Almost no change with genuine
This review is about item#36942394.

Related Products