Buy more than* S$200* and get FREE SHIPPING

Cabtyre Cable

5.00 (1)
Purpose
Arc welder secondary cable (for welding side)
2014 TRUSCO Published Page
2-2539
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Using Electric Wire Mass (kg/set) Compatible Current (A) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Using Electric Wire Mass (kg/set) Compatible Current (A) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor for natural rubber-conductor 326-5943 WCT 38mm2 5.8 170 to 240 - 1Set 1 TCT-3810KH 37288763 369.99 SGD
Shipped after 2018-04-24
Conductor for natural rubber conductor 326-5935 WCT 22mm2 3.8 100 to 170 10 1Set 1 TCT-2210KH 37288745 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for replacement due to cord breakage and collapse of the holder due to long-term use of the cord of the electric welding machine.
5
From Japan
On 2015-07-21 16:01:39
There is no problem at all.
This review is about item#37288745.

Related Products