Buy more than* S$200* and get FREE SHIPPING

Apollo Mini Tackel

4.20 (5)
Purpose
Attach directly to access door of gas and oxygen gas welding torch.
...see all>
Product Options
ADD TO CART
Working Pressure (MPa) Weight (g) Overall Length (mm) TRUSCO Part Number Stock No. Connection Shape Maximum Flow Rate (NL/h) Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Weight (g) Overall Length (mm) TRUSCO Part Number Stock No. Connection Shape Maximum Flow Rate (NL/h) Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Below 0.90 48 53 251-7680 S1C01341 M 16 X 1.5 right screw 10000 Oxygen 1PC 1 ZOP-1AE 36942911 26.99 SGD
In stock
0.08 or less 49 55 251-7698 S1C01342 M16x1.5 left screw 1500 Fuel gas 1PC 1 ZOP-2AE 36942927 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-01-28 16:37:44
From now on backfire will also be finished in the instrument so welding and cutting work can be done more reliably than ever.
This review is about item#36942927.
Disconnection
3
From Japan
On 2016-06-28 16:11:03
The price is expensive
This review is about item#36942911.
Automotive maintenance
4
From Japan
On 2015-06-30 15:09:36
Is good
This review is about item#36942911.
welding
4
From Japan
On 2015-06-18 16:22:39
It is good that the price is cheaper than other things.
This review is about item#36942911.
For countermeasures against HHO gas backfire
5
From Japan
On 2013-08-28 17:04:38
I am satisfied with the performance of expected reason. Although I made it with steel wool etc. by my own work, although it works at first at first, switching to purchase of a commercially available item was done because it will fire backward while using it.
This review is about item#36942927.

Related Products