Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Welding Torch

Purpose
Dental technician, precious metals processing, glasses processing.
2015 Trusco Published Pages
3 1530
2014 TRUSCO Published Page
2-2569
Oxygen Pressure (MPa)
0.01-0.2
Pressure
(Fuel pressure) 0.01MPa
Weight (g)
60
Overall Length (mm)
170
TRUSCO Part Number
306-1582
Specification
Supply gas / oxygen + fuel gas (acetylene, LPG, hydrogen, etc)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LQ191C 36943286 319.90 SGD
In stock
ADD TO CART

Related Products