Buy more than* S$200* and get FREE SHIPPING

Air Plasma Cutter

Purpose
Stainless and mild steel cutting.
2015 Trusco Published Pages
3 1497
2014 TRUSCO Published Page
2-2535
Current Range (A)
15
Rated Input (kVA)
2.5
Usage Rate (%)
30
Dimensions (Width W x Depth D x Height H) (mm)
190x415x320
Voltage (V)
Single-phase 100
Weight (kg)
16.5
TRUSCO Part Number
342-8427
Accessories
Torch cable 14mm2 over 6m, IS over IAP15S for L-type torch, earth clip with cable 14mm2 over 5m, input cable (3 core) 3.5mm2 over 2.5m, chip two, shield cap two, electrode two, two fuse
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-IAP15S 37414842 -
[x]
ADD TO CART

Related Products