Buy more than* S$200* and get FREE SHIPPING

Welding Helmet, LCD

4.00 (2)
Light Shieling Speed (sec)
1/3000
Degree of Shading
(Light-shielding after) #11, (before shading) #3
Power
Solar cells
Type
Goggle
Weight (g)
367
Specification
Carriage return speed adjustment/automatic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-G2 36943392 329.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
TIG welding
3
From Japan
On 2015-05-15 16:12:36
Regrettable that there is no adjustment function available even with glasses
This review is about item#36943392.
During rebar welding etc.
5
From Japan
On 2014-10-25 07:56:33
I bought it immediately because I was looking for an affordable price. I'm comfortable with fitting on my face.
This review is about item#36943392.

Related Products