Buy more than* S$200* and get FREE SHIPPING

Sputtered sheet super

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.38
...see all>
Product Options
ADD TO CART
Eyelet Pitch (mm) Number of Eyelet Weight (kg) TRUSCO Part Number Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eyelet Pitch (mm) Number of Eyelet Weight (kg) TRUSCO Part Number Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(AxB)880x880 4 0.6 300-6484 920x920 1sheet 1 TSP-1SP 37288991 77.99 SGD
In stock
(AxB)440x470 12 1.2 300-6492 920x1920 1sheet 1 TSP-2SP 37289007 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal working time
4
From Japan
On 2015-12-09 14:47:12
Easy to use with a magnet
This review is about item#37289007.

Related Products