Buy more than* S$200* and get FREE SHIPPING

Talf Welding Face Shield

Purpose
Welding and fusing work up to degree of shielding No.11.
2014 TRUSCO Published Page
2-2580
Material (surface body)
Polycarbonate (PC) resin
Dimensions (Vetical x Horizontal x Depth)(mm)
210x145x75
Degree of Shading
(Main tetrahedron (large) / previous plate (small)) # 3.0 / # 9 (ANSI)
Plate Size (mm)
25x97x140 (front plate)
Weight (g)
380
Material
(Headgear) plastic
TRUSCO Part Number
300-0885
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBM-503W 37289061 109.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products