Buy more than* S$200* and get FREE SHIPPING

Plastic Welding Helmet Cover

4.40 (5)
Caution
Light-block sheet and protective plates are not inclluded. -Securely fitted with a plate of confirming no clearance prior to use. -Sure scratched or damaged not prior to use.If unusual symptoms in the eye stops already shy they use, consult a doctor.
Purpose
For arc welding work
Compatible Plate
(JIS/ANSI) 105 x 50 mm/108 x 51 mm (shading plate(sold separately))
Dimensions (Vetical x Horizontal) (mm)
400x300
Weight (g)
350
Finishing Material
Nylon 66
TRUSCO Part Number
300-0915
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPW-K 37289086 54.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-03-24 15:54:47
Thickness put the glass may if a little more certain.
This review is about item#37289086.
As welding surface
5
From Japan
On 2015-12-11 16:21:32
I am allowed very excellent condition to use.
This review is about item#37289086.
Welding (hand arc, etc.)
5
From Japan
On 2015-09-15 14:47:21
To light, I hope.
This review is about item#37289086.
Welding operation
4
From Japan
On 2015-05-20 17:55:08
I think the fit may be quite firmly put. The eyes of the part is a little hard, not come down even by shaking the face. It might be easy to use by people I a little more soft eyes prefer.
This review is about item#37289086.
Welding operation
5
From Japan
On 2013-02-28 15:54:39
Very lightly, it is fatigue.
This review is about item#37289086.

Related Products