Buy more than* S$200* and get FREE SHIPPING

Rock Line Water Based, Road Paint

5.00 (1)
2015 Trusco Published Pages
3 1796
2014 TRUSCO Published Page
2-2470
Coating Amount (kg/m2/times)
0.15-0.20
Formaldehyde Class
F
Recoating Possible Time (hours)
2 or more (20 degC )
Coated Area (cm2)
10 over 13.5 (2 coats)
Semi-cured Dry Time (hours)
2 (20 degC )
Dilution Ratio (%)
0-10
Standard Re-painting Number (times)
2
Diluent
Water
Touching Dry Time (min)
30 (20 degC )
Color
Yellow
Weight (kg)
4.2
TRUSCO Part Number
342-8176
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(3L) 1 051-0040 37070363 96.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Line to the asphalt pavement surface
5
From Japan
On 2016-07-18 08:37:00
For aqueous, also it was easy to use good workability not even come bleeding without any smell to the pavement
This review is about item#36943916.

Related Products