Buy more than* S$200* and get FREE SHIPPING

Air Duster Nozzle

3.50 (2)
Purpose
Dust removal of machinery and equipment
2014 TRUSCO Published Page
2-1616
Attachment Port
(Air) G1 / 4 (PF1 / 4), (nozzle) M11x1
Nozzle Diameter (phi mm)
1.7
Nozzle Length (mm)
19
Maximum Working Pressure
1.37MPa
Weight (g)
185
Overall Length (mm)
130
TRUSCO Part Number
283-6122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-6 36944065 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air bleeding of the compressor
4
From Japan
On 2017-08-31 14:55:05
It was both good to install and use. There was no problem with the function, it was a little small.
This review is about item#36944065.
Cleaning cars, bikes and bicycles
3
From Japan
On 2015-12-20 16:39:04
The previously purchased air duster nozzle could not be used due to the difference in size. The entrance was good at Capaos.
This review is about item#36944065.

Related Products