Buy more than* S$200* and get FREE SHIPPING

Air Duster Blow Gun, Lever and Nipple Type

5.00 (1)
Nozzle Diameter (phi mm)
4.5
Maximum Working Pressure
1.37MPa
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Attachment Port Fluid Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Attachment Port Fluid Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dust removal of machinery and equipment 2-1616 (Air) G1 / 4 (PF1 / 4) Compressedair 212 109 283-6106 1PC 1 AG-41B 36944074 39.99 SGD
In stock
- - (Air) G3 / 8 (PF3 / 8) - 218 113 - 1PC 1 AG-4B 36944083 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fly dust of every corner of the machine
5
From Japan
On 2018-02-04 14:07:32
Easy to use with large capacity air volume No malfunctions Suppress price

Related Products