Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Viscosity Cup

Capacity (cc)
47
Cup Diameter (mm)
57
Weight (g)
255
Height (mm)
61
Overall Length (mm)
273
TRUSCO Part Number
322-9637
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-2 36944092 67.99 SGD
In stock
ADD TO CART

Related Products