Buy more than* S$200* and get FREE SHIPPING

Airbrush Hose

2014 TRUSCO Published Page
2-2447
Fluid
Compressedair
Mounting Screw
(Airbrush side) G1 / 8 plug with one-touch joint, (compressor side) G1 / 8
Hose Diameter (phi mm)
3.5x2
Hose Length (m)
1.7
Maximum Working Pressure (MPa)
0.4
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
41
TRUSCO Part Number
301-8903
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAB-HS 37289122 47.99 SGD
In stock
ADD TO CART

Related Products