Buy more than* S$200* and get FREE SHIPPING

Spray Gun, Cup Set, Siphon

5.00 (2)
Air Intake
G1/4
Attachment Port
G1 / 4 (cup)
Atomization
General-purpose atomization
Cup Capacity (L)
1
Indispensability Compressor (kw)
0.75 to 1.5
Supplying System
Suction
...see all
Product Options
ADD TO CART
TRUSCO Part Number Open Pattern (mm) Nozzle Diameter Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Open Pattern (mm) Nozzle Diameter Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-3678 130 1.3mm 90 1Set 1 SSG-13S 37289131 179.90 SGD
In stock
336-3694 210 2.0mm 170 1Set 1 SSG-20S 37289156 179.90 SGD
In stock
336-3686 200 1.5mm 150 1Set 1 SSG-15S 37289147 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-05-12 18:14:26
It was extremely easy to use.
This review is about item#37289147.
Paint job
5
From Japan
On 2015-11-10 15:45:45
We come in handy in a very easy-to-use
This review is about item#37289147.

Related Products