Buy more than* S$200* and get FREE SHIPPING

Spray gun set gravity type 1.3 mm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Intake
G1/4
Cup Capacity (L)
0.4
Indispensability Compressor (kw)
0.75-1.5
Open Pattern (mm)
150
Nozzle Diameter
1.3mm
Air Consumption (L/min)
90
TRUSCO Part Number
336-3708
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 GSG-13S 37289165 209.99 SGD
In stock
ADD TO CART

Related Products